- 2 in Inner Diameter
- 2.5 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Material | 52100 Bearing Quality Steel |
| Bore Shape | Round |
| Fillet Radius | 0.025 in, 0.64 mm |
| Cage Material | Brass |
| Operating Temperature [Min] | -65 ⁰F |
| Operating Temperature [Max] | 250 ⁰F |
| Filling Slot | Non-Fill Slot |
| RPM [Max] | 8890 rpm |
| Internal Clearance | C0 |
| Enclosure | Open |
| Precision Rating | ABEC 1 |
| Series | RBC® |
| Outside Ring Shape | Flat |
| Inch/Metric | Inch |
| No. of Rows | Single |
| Type | Angular Contact Ball Bearing |
| Finish | Uncoated |
| Outside Ring Width | 0.25 in, 6.35 mm |
| Static Load Rating | 2280 lbf, 10140 N |
| Inside Ring Width | 0.25 in, 6.35 mm |
| O.D. | 2.5 in, 63.5 mm |
| Total Width | 0.25 in, 6.35 mm |
| Dynamic Load Rating | 1730 lbf |
| I.D. | 2 in, 50.8 mm |
| Standard | AISI 52100, MIL-PRF-3150 |
| Weight | 0.1 LB |
| EAN or UPC | 637400025328 |

