- 3 in Inner Diameter
- 3.5 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Bore Shape | Round |
| Inside Ring Width | 0.25 in, 6.35 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Static Load Rating | 990 lbf, 4400 N |
| RPM [Max] | 6150 rpm |
| Type | Thin Section Ball Bearings |
| Inch/Metric | Inch |
| Precision Rating | ABEC 1F |
| I.D. | 3 in, 76.2 mm |
| No. of Rows | Single |
| Operating Temperature [Min] | -60 ⁰F |
| Outside Ring Width | 0.25 in, 6.35 mm |
| Dynamic Load Rating | 650 lbf |
| Series | RBC® |
| Finish | Uncoated |
| Internal Clearance | C0 |
| Outside Ring Shape | Straight |
| Enclosure | Open |
| Material | 52100 Bearing Quality Steel |
| Cage Material | Brass/Non-Metallic |
| Fillet Radius | 0.025 in, 0.64 mm |
| Filling Slot | Non-Fill Slot |
| Total Width | 0.25 in, 6.35 mm |
| O.D. | 3.5 in, 88.9 mm |
| Rotational Speed [Max]-Grease | 4920 rpm |
| Rotational Speed [Max]-Oil | 6150 rpm |
| Standard | MIL-PRF-23827, MIL-PRF-3150 |
| Weight | 0.15 LB |
| EAN or UPC | 637400025533 |

