- 3.5 in Inner Diameter
- 4 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Precision Rating | ABEC 1 |
| O.D. | 4 in, 101.6 mm |
| Inside Ring Width | 0.25 in, 6.35 mm |
| Operating Temperature [Min] | -65 ⁰F |
| Outside Ring Shape | Flat |
| Fillet Radius | 0.025 in, 0.64 mm |
| I.D. | 3.5 in, 88.9 mm |
| Internal Clearance | C0 |
| Style | Four-Point Contact Bearing |
| Enclosure | Open |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 250 ⁰F |
| Bore Shape | Round |
| Series | RBC® |
| Type | Thin Section Ball Bearing |
| Dynamic Load Rating | 701 lbf |
| RPM [Max] | 3200 rpm |
| Finish | Uncoated |
| Material | 52100 Bearing Quality Steel |
| Total Width | 0.25 in, 6.35 mm |
| Cage Material | Brass/Composite |
| Outside Ring Width | 0.25 in, 6.35 mm |
| Static Load Rating | 1140 lbf, 5070 N |
| Axial Dynamic Load Rating | 1480 lbf |
| Axial Static Load Rating | 2850 lbf |
| Standard | MIL-PRF-3150, AISI 52100 |
| Weight | 0.18 LB |
| EAN or UPC | 637400025731 |

