- Single Row Angular Contact Bearing, 4.75" ID x 5.25" OD x 0.25" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
| Seal Type | Unsealed |
| Precision | Standard |
| Origin | Single Row Angular Contact |
| Width | 1/4 in |
| Enclosure | Open |
| Bearing Type | Angular Contact |
| Seal Material | None |
| Contact Angle | 30° |
| Lubricant | Oil Preservative |
| No. in Set | Single Bearing |
| Preload Level | None |
| Locking Device | No Locking Device |
| Inch/Metric | Inch Bore |
| Cage Material | Standard |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Metal |
| Capacity | Standard Capacity |
| icNumber | 7696703 |
| Outer Ring Width | 1/4 in |
| O.D. Type | Straight |
| Ball Material | Steel |
| Rows of Balls | Single |
| O.D. | 5.25 in |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| I.D. | 4 3/4 in |
| Material | Steel |
| Bore Type | Round Bore |
| Inner Ring Width | 1/4 in |
| Weight | 0.23 LB |

