- 5 in Inner Diameter
- 5.5 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Bore Shape | Round |
| Cage Material | Brass/Composite |
| Inside Ring Width | 0.25 in, 6.35 mm |
| RPM [Max] | 2290 rpm |
| O.D. | 5.5 in, 139.7 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Internal Clearance | C0 |
| Static Load Rating | 1590 lbf, 7070 N |
| Operating Temperature [Min] | -65 ⁰F |
| Type | Thin Section Ball Bearing |
| Dynamic Load Rating | 859 lbf |
| Total Width | 0.25 in, 6.35 mm |
| Precision Rating | ABEC 1 |
| Series | RBC® |
| Inch/Metric | Inch |
| Style | Four-Point Contact Bearing |
| I.D. | 5 in, 127 mm |
| Outside Ring Shape | Flat |
| Outside Ring Width | 0.25 in, 6.35 mm |
| Enclosure | Open |
| Material | 52100 Bearing Quality Steel |
| Finish | Uncoated |
| Fillet Radius | 0.025 in, 0.64 mm |
| Axial Static Load Rating | 3980 lbf |
| Standard | MIL-PRF-3150, AISI 52100 |
| Axial Dynamic Load Rating | 1680 lbf |
| Weight | 0.24 LB |
| EAN or UPC | 637400025786 |

