- 6 in Inner Diameter
- 6.5 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Precision Rating | ABEC 1 |
| Finish | Uncoated |
| Static Load Rating | 2560 lbf, 11390 N |
| Cage Material | Brass/Composite |
| Style | Four-Point Contact Bearing |
| Bore Shape | Round |
| Outside Ring Shape | Flat |
| Internal Clearance | C0 |
| Dynamic Load Rating | 1371 lbf |
| Outside Ring Width | 0.25 in, 6.35 mm |
| Inch/Metric | Inch |
| Material | 52100 Bearing Quality Steel |
| Series | RBC® |
| Type | Thin Section Ball Bearing |
| Operating Temperature [Min] | -65 ⁰F |
| RPM [Max] | 1920 rpm |
| Total Width | 0.25 in, 6.35 mm |
| Enclosure | Open |
| Fillet Radius | 0.025 in, 0.64 mm |
| Inside Ring Width | 0.25 in, 6.35 mm |
| I.D. | 6 in, 152.4 mm |
| O.D. | 6.5 in, 165.1 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Axial Static Load Rating | 6400 lbf |
| Standard | MIL-PRF-3150, AISI 52100 |
| Axial Dynamic Load Rating | 2540 lbf |
| Weight | 0.28 LB |
| EAN or UPC | 637400025809 |

