- 6.5 in Inner Diameter
- 7 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Material | 52100 Bearing Quality Steel |
| RPM [Max] | 2960 rpm |
| Outside Ring Shape | Flat |
| Inside Ring Width | 0.25 in, 6.35 mm |
| Outside Ring Width | 0.25 in, 6.35 mm |
| Series | RBC® |
| Inch/Metric | Inch |
| Finish | Uncoated |
| Precision Rating | ABEC 1 |
| Total Width | 0.25 in, 6.35 mm |
| Cage Material | Brass |
| I.D. | 6.5 in, 165.1 mm |
| Type | Angular Contact Ball Bearing |
| Operating Temperature [Min] | -65 ⁰F |
| Bore Shape | Round |
| Static Load Rating | 6830 lbf, 30380 N |
| O.D. | 7 in, 177.8 mm |
| No. of Rows | Single |
| Fillet Radius | 0.025 in, 0.64 mm |
| Internal Clearance | C0 |
| Dynamic Load Rating | 2580 lbf |
| Enclosure | Open |
| Operating Temperature [Max] | 250 ⁰F |
| Filling Slot | Non-Fill Slot |
| Standard | AISI 52100, MIL-PRF-3161 |
| Weight | 0.3 LB |
| EAN or UPC | 637400025434 |

