- 1 in Inner Diameter
- 1.375 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Bore Shape | Round |
| O.D. | 1.375 in, 34.925 mm |
| Material | 52100 Bearing Quality Steel |
| Fillet Radius | 0.015 in, 0.38 mm |
| Dynamic Load Rating | 960 lbf |
| RPM [Max] | 16840 rpm |
| Total Width | 0.188 in, 4.763 mm |
| Enclosure | Open |
| Static Load Rating | 970 lbf, 4310 N |
| Filling Slot | Non-Fill Slot |
| Precision Rating | ABEC 1 |
| Type | Angular Contact Ball Bearing |
| Internal Clearance | C0 |
| Outside Ring Width | 0.188 in, 4.763 mm |
| Series | RBC® |
| Operating Temperature [Min] | -65 ⁰F |
| Inside Ring Width | 0.188 in, 4.763 mm |
| Finish | Uncoated |
| Outside Ring Shape | Flat |
| I.D. | 1 in, 25.4 mm |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 250 ⁰F |
| Cage Material | GFR Nylon |
| No. of Rows | Single |
| Standard | AISI 52100, MIL-PRF-3169 |
| Weight | 0.03 LB |
| EAN or UPC | 637400025267 |

