- 1.5 in Inner Diameter
- 1.875 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Type | Thin Section Ball Bearings |
| Internal Clearance | C0 |
| Static Load Rating | 400 lbf, 1780 N |
| Cage Material | GFR Nylon |
| I.D. | 1.5 in, 38.1 mm |
| Finish | Uncoated |
| Inside Ring Width | 0.188 in, 4.763 mm |
| Outside Ring Width | 0.188 in, 4.763 mm |
| Material | 52100 Bearing Quality Steel |
| Operating Temperature [Max] | 250 ⁰F |
| Inch/Metric | Inch |
| Precision Rating | ABEC 1F |
| Series | RBC® |
| Operating Temperature [Min] | -60 ⁰F |
| Bore Shape | Round |
| Fillet Radius | 0.015 in, 0.38 mm |
| Enclosure | Open |
| RPM [Max] | 11850 rpm |
| Filling Slot | Non-Fill Slot |
| Total Width | 0.188 in, 4.763 mm |
| No. of Rows | Single |
| O.D. | 1.875 in, 47.625 mm |
| Outside Ring Shape | Straight |
| Dynamic Load Rating | 350 lbf |
| Standard | MIL-PRF-23827, MIL-PRF-3150 |
| Rotational Speed [Max]-Oil | 11850 rpm |
| Rotational Speed [Max]-Grease | 9480 rpm |
| Weight | 0.04 LB |
| EAN or UPC | 637400025298 |

