- 1.75 in Inner Diameter
- 2.125 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Internal Clearance | C0 |
| Outside Ring Shape | Straight |
| Inside Ring Width | 0.188 in, 4.763 mm |
| Finish | Uncoated |
| Inch/Metric | Inch |
| I.D. | 1.75 in, 44.45 mm |
| Material | 52100 Bearing Quality Steel |
| Operating Temperature [Min] | -60 ⁰F |
| Bore Shape | Round |
| Cage Material | GFR Nylon |
| RPM [Max] | 10320 rpm |
| Enclosure | Open |
| Static Load Rating | 460 lbf, 2050 N |
| Dynamic Load Rating | 371 lbf |
| Outside Ring Width | 0.188 in, 4.763 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Type | Thin Section Ball Bearings |
| Precision Rating | ABEC 1F |
| Series | RBC® |
| O.D. | 2.125 in, 53.975 mm |
| Total Width | 0.188 in, 4.763 mm |
| Fillet Radius | 0.015 in, 0.38 mm |
| Filling Slot | Non-Fill Slot |
| No. of Rows | Single |
| Rotational Speed [Max]-Grease | 8260 rpm |
| Standard | MIL-PRF-23827, MIL-PRF-3150 |
| Rotational Speed [Max]-Oil | 10320 rpm |
| Weight | 0.06 LB |
| EAN or UPC | 637400386573 |

