- 2 in Inner Diameter
- 2.625 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Outside Ring Shape | Flat |
| No. of Rows | Single |
| Finish | Uncoated |
| Inside Ring Width | 0.313 in, 7.938 mm |
| Static Load Rating | 3150 lbf, 14010 N |
| I.D. | 2 in, 50.8 mm |
| Internal Clearance | C0 |
| Operating Temperature [Min] | -65 ⁰F |
| Material | 52100 Bearing Quality Steel |
| RPM [Max] | 8650 rpm |
| Bore Shape | Round |
| Total Width | 0.313 in, 7.938 mm |
| O.D. | 2.625 in, 66.675 mm |
| Dynamic Load Rating | 2460 lbf |
| Outside Ring Width | 0.313 in, 7.938 mm |
| Series | RBC® |
| Fillet Radius | 0.032 in, 0.81 mm |
| Cage Material | Brass |
| Enclosure | Open |
| Inch/Metric | Inch |
| Precision Rating | ABEC 1 |
| Type | Angular Contact Ball Bearing |
| Filling Slot | Non-Fill Slot |
| Operating Temperature [Max] | 250 ⁰F |
| Standard | AISI 52100, MIL-PRF-3172 |
| Weight | 0.16 LB |
| EAN or UPC | 637400025892 |

