- 2.5 in Inner Diameter
- 3.125 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Inside Ring Width | 0.313 in, 7.938 mm |
| Operating Temperature [Min] | -65 ⁰F |
| Operating Temperature [Max] | 250 ⁰F |
| Dynamic Load Rating | 2680 lbf |
| Outside Ring Width | 0.313 in, 7.938 mm |
| Type | Angular Contact Ball Bearing |
| Filling Slot | Non-Fill Slot |
| Internal Clearance | C0 |
| Fillet Radius | 0.032 in, 0.81 mm |
| Cage Material | Brass |
| Finish | Uncoated |
| RPM [Max] | 7110 rpm |
| Material | 52100 Bearing Quality Steel |
| No. of Rows | Single |
| Precision Rating | ABEC 1 |
| Static Load Rating | 3860 lbf, 17170 N |
| Outside Ring Shape | Flat |
| Total Width | 0.313 in, 7.938 mm |
| Bore Shape | Round |
| O.D. | 3.125 in, 79.375 mm |
| Enclosure | Open |
| Series | RBC® |
| I.D. | 2.5 in, 63.5 mm |
| Inch/Metric | Inch |
| Standard | AISI 52100, MIL-PRF-3173 |
| Weight | 0.2 LB |
| EAN or UPC | 637400025908 |

