- 4 in Inner Diameter
- 4.625 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Enclosure | Open |
| Dynamic Load Rating | 1091 lbf |
| RPM [Max] | 2780 rpm |
| Operating Temperature [Min] | -65 ⁰F |
| Operating Temperature [Max] | 250 ⁰F |
| Bore Shape | Round |
| Cage Material | Brass/Composite |
| Outside Ring Width | 0.313 in, 7.938 mm |
| Inside Ring Width | 0.313 in, 7.938 mm |
| O.D. | 4.625 in, 117.475 mm |
| Inch/Metric | Inch |
| Material | 52100 Bearing Quality Steel |
| Internal Clearance | C0 |
| Static Load Rating | 1750 lbf, 7780 N |
| Type | Thin Section Ball Bearing |
| Outside Ring Shape | Flat |
| Style | Four-Point Contact Bearing |
| Series | RBC® |
| Finish | Uncoated |
| Total Width | 0.313 in, 7.938 mm |
| I.D. | 4 in, 101.6 mm |
| Fillet Radius | 0.032 in, 0.81 mm |
| Precision Rating | ABEC 1 |
| Axial Dynamic Load Rating | 2210 lbf |
| Axial Static Load Rating | 4370 lbf |
| Standard | MIL-PRF-3150, AISI 52100 |
| Weight | 0.3 LB |
| EAN or UPC | 637400026394 |

