- 4.25 in Inner Diameter
- 4.875 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Total Width | 0.313 in, 7.938 mm |
| Series | RBC® |
| Enclosure | Open |
| No. of Rows | Single |
| Outside Ring Shape | Flat |
| Fillet Radius | 0.032 in, 0.81 mm |
| I.D. | 4.25 in, 107.95 mm |
| Operating Temperature [Min] | -65 ⁰F |
| Outside Ring Width | 0.313 in, 7.938 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Type | Angular Contact Ball Bearing |
| Inch/Metric | Inch |
| Material | 52100 Bearing Quality Steel |
| Finish | Uncoated |
| Bore Shape | Round |
| RPM [Max] | 4380 rpm |
| Static Load Rating | 6200 lbf, 27580 N |
| Filling Slot | Non-Fill Slot |
| Precision Rating | ABEC 1 |
| O.D. | 4.875 in, 123.825 mm |
| Dynamic Load Rating | 3170 lbf |
| Internal Clearance | C0 |
| Inside Ring Width | 0.313 in, 7.938 mm |
| Cage Material | Brass |
| Standard | AISI 52100, MIL-PRF-3177 |
| Weight | 0.31 LB |
| EAN or UPC | 637400025946 |

