- 4.25 in Inner Diameter
- 4.875 in Outer Diameter
- 52100 Bearing Quality Steel Material
| No. of Rows | Single |
| Filling Slot | Non-Fill Slot |
| Operating Temperature [Max] | 250 ⁰F |
| I.D. | 4.25 in, 107.95 mm |
| Static Load Rating | 1830 lbf, 8140 N |
| Material | 52100 Bearing Quality Steel |
| Outside Ring Shape | Straight |
| O.D. | 4.875 in, 123.825 mm |
| Enclosure | Open |
| Fillet Radius | 0.032 in, 0.81 mm |
| Cage Material | Brass/Non-Metallic |
| Operating Temperature [Min] | -60 ⁰F |
| RPM [Max] | 4380 rpm |
| Precision Rating | ABEC 1F |
| Bore Shape | Round |
| Series | RBC® |
| Type | Thin Section Ball Bearings |
| Inch/Metric | Inch |
| Dynamic Load Rating | 1030 lbf |
| Outside Ring Width | 0.313 in, 7.938 mm |
| Total Width | 0.313 in, 7.938 mm |
| Internal Clearance | C0 |
| Finish | Uncoated |
| Inside Ring Width | 0.313 in, 7.938 mm |
| Standard | MIL-PRF-23827, MIL-PRF-3150 |
| Rotational Speed [Max]-Grease | 3510 rpm |
| Rotational Speed [Max]-Oil | 4380 rpm |
| Weight | 0.31 LB |
| EAN or UPC | 637400026172 |

