- 5.5 in Inner Diameter
- 6.125 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Outside Ring Shape | Flat |
| Finish | Uncoated |
| Type | Thin Section Ball Bearing |
| Static Load Rating | 2360 lbf, 10500 N |
| Enclosure | Open |
| RPM [Max] | 2060 rpm |
| I.D. | 5.5 in, 139.7 mm |
| Style | Four-Point Contact Bearing |
| O.D. | 6.125 in, 155.575 mm |
| Precision Rating | ABEC 1 |
| Bore Shape | Round |
| Outside Ring Width | 0.313 in, 7.938 mm |
| Internal Clearance | C0 |
| Operating Temperature [Min] | -65 ⁰F |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 250 ⁰F |
| Inside Ring Width | 0.313 in, 7.938 mm |
| Material | 52100 Bearing Quality Steel |
| Dynamic Load Rating | 1304 lbf |
| Cage Material | Brass/Composite |
| Fillet Radius | 0.032 in, 0.81 mm |
| Total Width | 0.313 in, 7.938 mm |
| Series | RBC® |
| Axial Dynamic Load Rating | 2460 lbf |
| Axial Static Load Rating | 5890 lbf |
| Standard | MIL-PRF-3150, AISI 52100 |
| Weight | 0.41 LB |
| EAN or UPC | 637400026448 |

