- 4 in Inner Diameter
- 4.75 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Operating Temperature [Max] | 250 ⁰F |
| Static Load Rating | 2100 lbf, 9340 N |
| Fillet Radius | 0.04 in, 1.02 mm |
| No. of Rows | Single |
| Internal Clearance | C0 |
| Total Width | 0.375 in, 9.525 mm |
| Finish | Uncoated |
| Bore Shape | Round |
| Cage Material | Brass/Non-Metallic |
| Material | 52100 Bearing Quality Steel |
| Outside Ring Shape | Straight |
| Inside Ring Width | 0.375 in, 9.525 mm |
| Dynamic Load Rating | 1290 lbf |
| Type | Thin Section Ball Bearings |
| RPM [Max] | 4570 rpm |
| Filling Slot | Non-Fill Slot |
| Enclosure | Open |
| Inch/Metric | Inch |
| Precision Rating | ABEC 1F |
| Outside Ring Width | 0.375 in, 9.525 mm |
| Series | RBC® |
| I.D. | 4 in, 101.6 mm |
| Operating Temperature [Min] | -60 ⁰F |
| O.D. | 4.75 in, 120.65 mm |
| Standard | MIL-PRF-23827, MIL-PRF-3150 |
| Rotational Speed [Max]-Grease | 3660 rpm |
| Rotational Speed [Max]-Oil | 4570 rpm |
| Weight | 0.45 LB |
| EAN or UPC | 637400026790 |

