- 4.75 in Inner Diameter
- 5.5 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Enclosure | Open |
| Fillet Radius | 0.04 in, 1.02 mm |
| O.D. | 5.5 in, 139.7 mm |
| Finish | Uncoated |
| Type | Thin Section Ball Bearing |
| Series | RBC® |
| RPM [Max] | 2340 rpm |
| Bore Shape | Round |
| Style | Four-Point Contact Bearing |
| Static Load Rating | 2460 lbf, 10940 N |
| I.D. | 4.75 in, 120.65 mm |
| Outside Ring Width | 0.375 in, 9.525 mm |
| Total Width | 0.375 in, 9.525 mm |
| Dynamic Load Rating | 1556 lbf |
| Operating Temperature [Max] | 250 ⁰F |
| Outside Ring Shape | Flat |
| Material | 52100 Bearing Quality Steel |
| Inside Ring Width | 0.375 in, 9.525 mm |
| Internal Clearance | C0 |
| Precision Rating | ABEC 1 |
| Inch/Metric | Inch |
| Operating Temperature [Min] | -65 ⁰F |
| Cage Material | Brass/Composite |
| Axial Static Load Rating | 6160 lbf |
| Standard | MIL-PRF-3150, AISI 52100 |
| Axial Dynamic Load Rating | 2970 lbf |
| Weight | 0.5 LB |
| EAN or UPC | 637400027032 |

