- 5 in Inner Diameter
- 5.75 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Precision Rating | ABEC 1 |
| No. of Rows | Single |
| Cage Material | Brass |
| Operating Temperature [Max] | 250 ⁰F |
| Bore Shape | Round |
| Series | RBC® |
| Fillet Radius | 0.04 in, 1.02 mm |
| Filling Slot | Non-Fill Slot |
| Static Load Rating | 9170 lbf, 40790 N |
| RPM [Max] | 3720 rpm |
| Finish | Uncoated |
| Material | 52100 Bearing Quality Steel |
| Type | Angular Contact Ball Bearing |
| Outside Ring Width | 0.375 in, 9.525 mm |
| Inch/Metric | Inch |
| O.D. | 5.75 in, 146.05 mm |
| Enclosure | Open |
| I.D. | 5 in, 127 mm |
| Total Width | 0.375 in, 9.525 mm |
| Internal Clearance | C0 |
| Dynamic Load Rating | 4450 lbf |
| Inside Ring Width | 0.375 in, 9.525 mm |
| Operating Temperature [Min] | -65 ⁰F |
| Outside Ring Shape | Flat |
| Standard | AISI 52100, MIL-PRF-3190 |
| Weight | 0.58 LB |
| EAN or UPC | 637400026622 |

