- 5.5 in Inner Diameter
- 6.25 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Enclosure | Open |
| Precision Rating | ABEC 1 |
| O.D. | 6.25 in, 158.75 mm |
| Inside Ring Width | 0.375 in, 9.525 mm |
| Inch/Metric | Inch |
| RPM [Max] | 2040 rpm |
| Style | Four-Point Contact Bearing |
| Series | RBC® |
| Material | 52100 Bearing Quality Steel |
| Type | Thin Section Ball Bearing |
| Internal Clearance | C0 |
| Dynamic Load Rating | 1687 lbf |
| I.D. | 5.5 in, 139.7 mm |
| Outside Ring Width | 0.375 in, 9.525 mm |
| Bore Shape | Round |
| Operating Temperature [Max] | 250 ⁰F |
| Outside Ring Shape | Flat |
| Cage Material | Brass/Composite |
| Static Load Rating | 2830 lbf, 12590 N |
| Finish | Uncoated |
| Total Width | 0.375 in, 9.525 mm |
| Fillet Radius | 0.04 in, 1.02 mm |
| Operating Temperature [Min] | -65 ⁰F |
| Standard | MIL-PRF-3150, AISI 52100 |
| Axial Static Load Rating | 7060 lbf |
| Axial Dynamic Load Rating | 3120 lbf |
| Weight | 0.59 LB |
| EAN or UPC | 637400027056 |

