- 6 in Inner Diameter
- 6.75 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Operating Temperature [Max] | 250 ⁰F |
| Total Width | 0.375 in, 9.525 mm |
| Fillet Radius | 0.04 in, 1.02 mm |
| Filling Slot | Non-Fill Slot |
| No. of Rows | Single |
| Static Load Rating | 3070 lbf, 13660 N |
| O.D. | 6.75 in, 171.45 mm |
| Type | Thin Section Ball Bearings |
| Outside Ring Width | 0.375 in, 9.525 mm |
| Enclosure | Open |
| Operating Temperature [Min] | -60 ⁰F |
| Material | 52100 Bearing Quality Steel |
| RPM [Max] | 3140 rpm |
| Internal Clearance | C0 |
| Inch/Metric | Inch |
| Precision Rating | ABEC 1F |
| Outside Ring Shape | Straight |
| Finish | Uncoated |
| Inside Ring Width | 0.375 in, 9.525 mm |
| Series | RBC® |
| Cage Material | Brass/Non-Metallic |
| Dynamic Load Rating | 1490 lbf |
| I.D. | 6 in, 152.4 mm |
| Bore Shape | Round |
| Rotational Speed [Max]-Grease | 2510 rpm |
| Rotational Speed [Max]-Oil | 3140 rpm |
| Standard | MIL-PRF-23827, MIL-PRF-3150 |
| Weight | 0.63 LB |
| EAN or UPC | 637400026851 |

