- 7.5 in Inner Diameter
- 8.25 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Precision Rating | ABEC 1 |
| Outside Ring Width | 0.375 in, 9.525 mm |
| Internal Clearance | C0 |
| Bore Shape | Round |
| Dynamic Load Rating | 5090 lbf |
| Static Load Rating | 13380 lbf, 59520 N |
| Series | RBC® |
| Operating Temperature [Min] | -65 ⁰F |
| Outside Ring Shape | Flat |
| RPM [Max] | 2540 rpm |
| Filling Slot | Non-Fill Slot |
| Operating Temperature [Max] | 250 ⁰F |
| Material | 52100 Bearing Quality Steel |
| Enclosure | Open |
| Type | Angular Contact Ball Bearing |
| Total Width | 0.375 in, 9.525 mm |
| Finish | Uncoated |
| Cage Material | Brass |
| Fillet Radius | 0.04 in, 1.02 mm |
| I.D. | 7.5 in, 190.5 mm |
| O.D. | 8.25 in, 209.55 mm |
| No. of Rows | Single |
| Inside Ring Width | 0.375 in, 9.525 mm |
| Inch/Metric | Inch |
| Standard | AISI 52100, MIL-PRF-3195 |
| Weight | 0.78 LB |
| EAN or UPC | 637400026677 |

