- 5 in Inner Diameter
- 6 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Cage Material | Brass |
| Static Load Rating | 12540 lbf, 55780 N |
| Operating Temperature [Min] | -65 ⁰F |
| O.D. | 6 in, 152.4 mm |
| RPM [Max] | 3640 rpm |
| Enclosure | Open |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 250 ⁰F |
| I.D. | 5 in, 127 mm |
| Material | 52100 Bearing Quality Steel |
| Outside Ring Shape | Flat |
| No. of Rows | Single |
| Series | RBC® |
| Bore Shape | Round |
| Total Width | 0.5 in, 12.7 mm |
| Fillet Radius | 0.06 in, 1.52 mm |
| Finish | Uncoated |
| Type | Angular Contact Ball Bearing |
| Filling Slot | Non-Fill Slot |
| Precision Rating | ABEC 1 |
| Inside Ring Width | 0.5 in, 12.7 mm |
| Dynamic Load Rating | 7400 lbf |
| Internal Clearance | C0 |
| Outside Ring Width | 0.5 in, 12.7 mm |
| Standard | AISI 52100, MIL-PRF-3205 |
| Weight | 1.0 LB |
| EAN or UPC | 637400027254 |

