- 6 in Inner Diameter
- 7 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Operating Temperature [Max] | 250 ⁰F |
| Inside Ring Width | 0.5 in, 12.7 mm |
| Material | 52100 Bearing Quality Steel |
| Internal Clearance | C0 |
| Finish | Uncoated |
| O.D. | 7 in, 177.8 mm |
| Total Width | 0.5 in, 12.7 mm |
| Operating Temperature [Min] | -65 ⁰F |
| Enclosure | Open |
| Type | Angular Contact Ball Bearing |
| Dynamic Load Rating | 7880 lbf |
| Inch/Metric | Inch |
| Filling Slot | Non-Fill Slot |
| Bore Shape | Round |
| I.D. | 6 in, 152.4 mm |
| Static Load Rating | 14820 lbf, 65920 N |
| Series | RBC® |
| Fillet Radius | 0.06 in, 1.52 mm |
| No. of Rows | Single |
| Outside Ring Width | 0.5 in, 12.7 mm |
| RPM [Max] | 3080 rpm |
| Cage Material | Brass |
| Precision Rating | ABEC 1 |
| Outside Ring Shape | Flat |
| Standard | AISI 52100, MIL-PRF-3207 |
| Weight | 1.16 LB |
| EAN or UPC | 637400027278 |

