- 6 in Inner Diameter
- 7 in Outer Diameter
- 52100 Bearing Quality Steel Material
| I.D. | 6 in, 152.4 mm |
| Material | 52100 Bearing Quality Steel |
| Dynamic Load Rating | 5651 lbf |
| Series | RBC® |
| Enclosure | Open |
| Operating Temperature [Max] | 250 ⁰F |
| Cage Material | Brass/Composite |
| Outside Ring Width | 0.5 in, 12.7 mm |
| Type | Thin Section Ball Bearing |
| Operating Temperature [Min] | -65 ⁰F |
| Internal Clearance | C0 |
| Static Load Rating | 7620 lbf, 33900 N |
| Outside Ring Shape | Flat |
| Precision Rating | ABEC 1 |
| Finish | Uncoated |
| Style | Four-Point Contact Bearing |
| Inch/Metric | Inch |
| Total Width | 0.5 in, 12.7 mm |
| O.D. | 7 in, 177.8 mm |
| Bore Shape | Round |
| Inside Ring Width | 0.5 in, 12.7 mm |
| RPM [Max] | 1850 rpm |
| Fillet Radius | 0.06 in, 1.52 mm |
| Standard | MIL-PRF-3150, AISI 52100 |
| Axial Dynamic Load Rating | 10150 lbf |
| Axial Static Load Rating | 19050 lbf |
| Weight | 1.16 LB |
| EAN or UPC | 637400027698 |

