- 7 in Inner Diameter
- 8 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Outside Ring Shape | Flat |
| I.D. | 7 in, 177.8 mm |
| Material | 52100 Bearing Quality Steel |
| Filling Slot | Non-Fill Slot |
| Precision Rating | ABEC 1 |
| Outside Ring Width | 0.5 in, 12.7 mm |
| Inch/Metric | Inch |
| O.D. | 8 in, 203.2 mm |
| Inside Ring Width | 0.5 in, 12.7 mm |
| Dynamic Load Rating | 8260 lbf |
| Series | RBC® |
| Bore Shape | Round |
| Internal Clearance | C0 |
| Operating Temperature [Min] | -65 ⁰F |
| Finish | Uncoated |
| RPM [Max] | 2670 rpm |
| Enclosure | Open |
| Static Load Rating | 17100 lbf, 76060 N |
| Fillet Radius | 0.06 in, 1.52 mm |
| Type | Angular Contact Ball Bearing |
| No. of Rows | Single |
| Total Width | 0.5 in, 12.7 mm |
| Cage Material | Brass |
| Operating Temperature [Max] | 250 ⁰F |
| Standard | AISI 52100, MIL-PRF-3209 |
| Weight | 1.31 LB |
| EAN or UPC | 637400027292 |

