- 9 in Inner Diameter
- 10 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Precision Rating | ABEC 1F |
| Dynamic Load Rating | 2970 lbf |
| Material | 52100 Bearing Quality Steel |
| Type | Thin Section Ball Bearings |
| Bore Shape | Round |
| I.D. | 9 in, 228.6 mm |
| Filling Slot | Non-Fill Slot |
| Total Width | 0.5 in, 12.7 mm |
| Series | RBC® |
| Enclosure | Open |
| O.D. | 10 in, 254 mm |
| RPM [Max] | 2110 rpm |
| Outside Ring Shape | Straight |
| Finish | Uncoated |
| Internal Clearance | C0 |
| Operating Temperature [Max] | 250 ⁰F |
| Inch/Metric | Inch |
| Inside Ring Width | 0.5 in, 12.7 mm |
| No. of Rows | Single |
| Operating Temperature [Min] | -60 ⁰F |
| Static Load Rating | 6500 lbf, 28910 N |
| Cage Material | Brass/Non-Metallic |
| Fillet Radius | 0.06 in, 1.52 mm |
| Outside Ring Width | 0.5 in, 12.7 mm |
| Rotational Speed [Max]-Oil | 2110 rpm |
| Rotational Speed [Max]-Grease | 1680 rpm |
| Standard | MIL-PRF-23827, MIL-PRF-3150 |
| Weight | 1.72 LB |
| EAN or UPC | 637400027537 |

