- 10 in Inner Diameter
- 11 in Outer Diameter
- 52100 Bearing Quality Steel Material
| I.D. | 10 in, 254 mm |
| Operating Temperature [Min] | -60 ⁰F |
| Precision Rating | ABEC 1F |
| Internal Clearance | C0 |
| Static Load Rating | 7180 lbf, 31940 N |
| Finish | Uncoated |
| Cage Material | Brass/Non-Metallic |
| Outside Ring Width | 0.5 in, 12.7 mm |
| Dynamic Load Rating | 3070 lbf |
| Type | Thin Section Ball Bearings |
| No. of Rows | Single |
| Total Width | 0.5 in, 12.7 mm |
| Inside Ring Width | 0.5 in, 12.7 mm |
| Inch/Metric | Inch |
| O.D. | 11 in, 279.4 mm |
| Material | 52100 Bearing Quality Steel |
| Bore Shape | Round |
| Series | RBC® |
| RPM [Max] | 1900 rpm |
| Fillet Radius | 0.06 in, 1.52 mm |
| Enclosure | Open |
| Operating Temperature [Max] | 250 ⁰F |
| Outside Ring Shape | Straight |
| Filling Slot | Non-Fill Slot |
| Rotational Speed [Max]-Oil | 1900 rpm |
| Standard | MIL-PRF-23827, MIL-PRF-3150 |
| Rotational Speed [Max]-Grease | 1520 rpm |
| Weight | 1.88 LB |
| EAN or UPC | 637400027544 |

