Skip to content Skip to navigation menu
RBC BearingsKD110CP0-RBC

KD110CP0-RBC

C-Type 11 in Open Single Row Ball Bearing
Item #113498713
  • 11 in Inner Diameter
  • 12 in Outer Diameter
  • 52100 Bearing Quality Steel Material
RBC BearingsKD110CP0-RBC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11 in Inner Diameter
  • 12 in Outer Diameter
  • 52100 Bearing Quality Steel Material
O.D. 12 in, 304.8 mm
Internal Clearance C0
Precision Rating ABEC 1F
Operating Temperature [Min] -60 ⁰F
Dynamic Load Rating 3180 lbf
Fillet Radius 0.06 in, 1.52 mm
Cage Material Brass/Non-Metallic
Inch/Metric Inch
Outside Ring Shape Straight
I.D. 11 in, 279.4 mm
Inside Ring Width 0.5 in, 12.7 mm
Series RBC®
RPM [Max] 1740 rpm
Filling Slot Non-Fill Slot
Total Width 0.5 in, 12.7 mm
Finish Uncoated
Enclosure Open
No. of Rows Single
Operating Temperature [Max] 250 ⁰F
Bore Shape Round
Material 52100 Bearing Quality Steel
Outside Ring Width 0.5 in, 12.7 mm
Type Thin Section Ball Bearings
Static Load Rating 7870 lbf, 35010 N
Rotational Speed [Max]-Grease 1390 rpm
Rotational Speed [Max]-Oil 1740 rpm
Standard MIL-PRF-23827, MIL-PRF-3150
Weight 2.06 LB
EAN or UPC 637400027551
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison