- 4.75 in Inner Diameter
- 6.25 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Cage Material | Brass/Composite |
| RPM [Max] | 2180 rpm |
| Static Load Rating | 6210 lbf, 27620 N |
| Type | Thin Section Ball Bearing |
| Internal Clearance | C0 |
| Finish | Uncoated |
| Total Width | 0.75 in, 19.05 mm |
| Dynamic Load Rating | 5048 lbf |
| Inch/Metric | Inch |
| Outside Ring Shape | Flat |
| Inside Ring Width | 0.75 in, 19.05 mm |
| Precision Rating | ABEC 1 |
| Series | RBC® |
| Material | 52100 Bearing Quality Steel |
| Operating Temperature [Min] | -65 ⁰F |
| Outside Ring Width | 0.75 in, 19.05 mm |
| I.D. | 4.75 in, 120.65 mm |
| Style | Four-Point Contact Bearing |
| O.D. | 6.25 in, 158.75 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Fillet Radius | 0.08 in, 2.03 mm |
| Bore Shape | Round |
| Enclosure | Open |
| Axial Static Load Rating | 15520 lbf |
| Axial Dynamic Load Rating | 9380 lbf |
| Standard | MIL-PRF-3150, AISI 52100 |
| Weight | 2.2 LB |
| EAN or UPC | 637400028336 |

