- 7.5 in Inner Diameter
- 9 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Operating Temperature [Max] | 250 ⁰F |
| Outside Ring Width | 0.75 in, 19.05 mm |
| I.D. | 7.5 in, 190.5 mm |
| Enclosure | Open |
| RPM [Max] | 2420 rpm |
| Material | 52100 Bearing Quality Steel |
| Internal Clearance | C0 |
| No. of Rows | Single |
| Total Width | 0.75 in, 19.05 mm |
| Outside Ring Shape | Flat |
| Static Load Rating | 31740 lbf, 141190 N |
| O.D. | 9 in, 228.6 mm |
| Operating Temperature [Min] | -65 ⁰F |
| Series | RBC® |
| Dynamic Load Rating | 15590 lbf |
| Finish | Uncoated |
| Fillet Radius | 0.08 in, 2.03 mm |
| Bore Shape | Round |
| Filling Slot | Non-Fill Slot |
| Precision Rating | ABEC 1 |
| Inch/Metric | Inch |
| Inside Ring Width | 0.75 in, 19.05 mm |
| Type | Angular Contact Ball Bearing |
| Cage Material | Brass |
| Standard | AISI 52100, MIL-PRF-3229 |
| Weight | 3.4 LB |
| EAN or UPC | 637400027933 |

