- 7.5 in Inner Diameter
- 9 in Outer Diameter
- 52100 Bearing Quality Steel Material
| I.D. | 7.5 in, 190.5 mm |
| Static Load Rating | 13680 lbf, 60850 N |
| Style | Four-Point Contact Bearing |
| Material | 52100 Bearing Quality Steel |
| RPM [Max] | 1450 rpm |
| Internal Clearance | C0 |
| Dynamic Load Rating | 10410 lbf |
| Total Width | 0.75 in, 19.05 mm |
| Outside Ring Shape | Flat |
| Enclosure | Open |
| Bore Shape | Round |
| Operating Temperature [Max] | 250 ⁰F |
| Series | RBC® |
| Fillet Radius | 0.08 in, 2.03 mm |
| Finish | Uncoated |
| Inch/Metric | Inch |
| Cage Material | Brass/Composite |
| Outside Ring Width | 0.75 in, 19.05 mm |
| Operating Temperature [Min] | -65 ⁰F |
| Type | Thin Section Ball Bearing |
| O.D. | 9 in, 228.6 mm |
| Precision Rating | ABEC 1 |
| Inside Ring Width | 0.75 in, 19.05 mm |
| Standard | MIL-PRF-3150, AISI 52100 |
| Axial Dynamic Load Rating | 19460 lbf |
| Axial Static Load Rating | 34200 lbf |
| Weight | 3.4 LB |
| EAN or UPC | 637400028398 |

