- 10 in Inner Diameter
- 11.5 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Inch/Metric | Inch |
| Outside Ring Width | 0.75 in, 19.05 mm |
| Material | 52100 Bearing Quality Steel |
| Cage Material | Brass/Composite |
| Operating Temperature [Min] | -65 ⁰F |
| I.D. | 10 in, 254 mm |
| Series | RBC® |
| O.D. | 11.5 in, 292.1 mm |
| Type | Thin Section Ball Bearing |
| Outside Ring Shape | Flat |
| Precision Rating | ABEC 1 |
| Style | Four-Point Contact Bearing |
| Bore Shape | Round |
| Inside Ring Width | 0.75 in, 19.05 mm |
| Enclosure | Open |
| Finish | Uncoated |
| Dynamic Load Rating | 12147 lbf |
| Fillet Radius | 0.08 in, 2.03 mm |
| Internal Clearance | C0 |
| Total Width | 0.75 in, 19.05 mm |
| RPM [Max] | 1120 rpm |
| Static Load Rating | 18060 lbf, 80330 N |
| Operating Temperature [Max] | 250 ⁰F |
| Standard | MIL-PRF-3150, AISI 52100 |
| Axial Static Load Rating | 45140 lbf |
| Axial Dynamic Load Rating | 21790 lbf |
| Weight | 4.3 LB |
| EAN or UPC | 637400028428 |

