- 12 in Inner Diameter
- 13.5 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Operating Temperature [Min] | -65 ⁰F |
| Series | RBC® |
| Fillet Radius | 0.08 in, 2.03 mm |
| RPM [Max] | 1570 rpm |
| Static Load Rating | 49380 lbf, 219650 N |
| Cage Material | Brass |
| Total Width | 0.75 in, 19.05 mm |
| Inside Ring Width | 0.75 in, 19.05 mm |
| Finish | Uncoated |
| O.D. | 13.5 in, 342.9 mm |
| Enclosure | Open |
| Outside Ring Width | 0.75 in, 19.05 mm |
| Type | Angular Contact Ball Bearing |
| Internal Clearance | C0 |
| Dynamic Load Rating | 18340 lbf |
| No. of Rows | Single |
| Outside Ring Shape | Flat |
| Filling Slot | Non-Fill Slot |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 250 ⁰F |
| I.D. | 12 in, 304.8 mm |
| Material | 52100 Bearing Quality Steel |
| Bore Shape | Round |
| Precision Rating | ABEC 1 |
| Standard | AISI 52100, MIL-PRF-3234 |
| Weight | 5.2 LB |
| EAN or UPC | 637400027988 |

