- 4.5 in Inner Diameter
- 6.5 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Finish | Uncoated |
| Type | Thin Section Ball Bearing |
| Cage Material | Brass/Composite |
| Static Load Rating | 8760 lbf, 38970 N |
| Enclosure | Open |
| Precision Rating | ABEC 1 |
| Material | 52100 Bearing Quality Steel |
| Inside Ring Width | 1 in, 25.4 mm |
| I.D. | 4.5 in, 114.3 mm |
| Bore Shape | Round |
| Internal Clearance | C0 |
| Operating Temperature [Min] | -65 ⁰F |
| Fillet Radius | 0.08 in, 2.03 mm |
| Outside Ring Shape | Flat |
| O.D. | 6.5 in, 165.1 mm |
| Series | RBC® |
| Operating Temperature [Max] | 250 ⁰F |
| Outside Ring Width | 1 in, 25.4 mm |
| Dynamic Load Rating | 8205 lbf |
| RPM [Max] | 2180 rpm |
| Total Width | 1 in, 25.4 mm |
| Style | Four-Point Contact Bearing |
| Inch/Metric | Inch |
| Axial Dynamic Load Rating | 15820 lbf |
| Axial Static Load Rating | 21890 lbf |
| Standard | MIL-PRF-3150, AISI 52100 |
| Weight | 4.0 LB |
| EAN or UPC | 637400029012 |

