- 6 in Inner Diameter
- 8 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Filling Slot | Non-Fill Slot |
| Cage Material | Brass |
| Total Width | 1 in, 25.4 mm |
| RPM [Max] | 2860 rpm |
| Finish | Uncoated |
| Inside Ring Width | 1 in, 25.4 mm |
| Material | 52100 Bearing Quality Steel |
| No. of Rows | Single |
| Dynamic Load Rating | 25700 lbf |
| Fillet Radius | 0.08 in, 2.03 mm |
| Internal Clearance | C0 |
| Outside Ring Width | 1 in, 25.4 mm |
| Operating Temperature [Min] | -65 ⁰F |
| Type | Angular Contact Ball Bearing |
| Enclosure | Open |
| Series | RBC® |
| Bore Shape | Round |
| O.D. | 8 in, 203.2 mm |
| Precision Rating | ABEC 1 |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 250 ⁰F |
| Static Load Rating | 38300 lbf, 170370 N |
| Outside Ring Shape | Flat |
| I.D. | 6 in, 152.4 mm |
| Standard | AISI 52100, MIL-PRF-3243 |
| Weight | 5.1 LB |
| EAN or UPC | 637400028596 |

