- Single Row Radial Bearing, 8" ID x 10" OD x 1" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0)
| Material | Steel |
| Contact Angle | 0° |
| Seal Type | Unsealed |
| icNumber | 89607 |
| Outer Ring Width | 1 in |
| Precision Level | Standard (ABEC 1) |
| Seal Material | None |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | Normal |
| Cage Type | Metal |
| Bearing Type | Radial |
| Ball Material | Steel |
| O.D. | 10 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | None |
| I.D. | 8 in |
| Rows of Balls | Single |
| Inch/Metric | Inch Bore |
| No. in Set | Single Bearing |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Enclosure | Open |
| Cage Material | Standard |
| Origin | Single Row Radial |
| Inner Ring Width | 1 in |
| O.D. Type | Straight |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| Weight | 6.5 LB |

