- 11 in Inner Diameter
- 13 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Bore Shape | Round |
| Total Width | 1 in, 25.4 mm |
| O.D. | 13 in, 330.2 mm |
| Dynamic Load Rating | 12739 lbf |
| Inch/Metric | Inch |
| I.D. | 11 in, 279.4 mm |
| Operating Temperature [Min] | -65 ⁰F |
| Operating Temperature [Max] | 250 ⁰F |
| Internal Clearance | C0 |
| Series | RBC® |
| Style | Four-Point Contact Bearing |
| Static Load Rating | 19700 lbf, 87630 N |
| Inside Ring Width | 1 in, 25.4 mm |
| Type | Thin Section Ball Bearing |
| Outside Ring Shape | Flat |
| Cage Material | Brass/Composite |
| Precision Rating | ABEC 1 |
| Enclosure | Open |
| Fillet Radius | 0.08 in, 2.03 mm |
| RPM [Max] | 1000 rpm |
| Finish | Uncoated |
| Material | 52100 Bearing Quality Steel |
| Outside Ring Width | 1 in, 25.4 mm |
| Axial Dynamic Load Rating | 22530 lbf |
| Axial Static Load Rating | 49250 lbf |
| Standard | MIL-PRF-3150, AISI 52100 |
| Weight | 8.6 LB |
| EAN or UPC | 637400029128 |

