- 12 in Inner Diameter
- 14 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Finish | Uncoated |
| Outside Ring Width | 1 in, 25.4 mm |
| O.D. | 14 in, 355.6 mm |
| Dynamic Load Rating | 32570 lbf |
| Inside Ring Width | 1 in, 25.4 mm |
| Precision Rating | ABEC 1 |
| I.D. | 12 in, 304.8 mm |
| Enclosure | Open |
| RPM [Max] | 1540 rpm |
| Filling Slot | Non-Fill Slot |
| Series | RBC® |
| Inch/Metric | Inch |
| Outside Ring Shape | Flat |
| Cage Material | Brass |
| Bore Shape | Round |
| Internal Clearance | C0 |
| Static Load Rating | 71140 lbf, 316450 N |
| Type | Angular Contact Ball Bearing |
| Operating Temperature [Max] | 250 ⁰F |
| Fillet Radius | 0.08 in, 2.03 mm |
| Operating Temperature [Min] | -65 ⁰F |
| Material | 52100 Bearing Quality Steel |
| No. of Rows | Single |
| Total Width | 1 in, 25.4 mm |
| Standard | AISI 52100, MIL-PRF-3251 |
| Weight | 9.3 LB |
| EAN or UPC | 637400028671 |

