- 12 in Inner Diameter
- 14 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Cage Material | Brass/Non-Metallic |
| Outside Ring Width | 1 in, 25.4 mm |
| Outside Ring Shape | Straight |
| Filling Slot | Non-Fill Slot |
| Dynamic Load Rating | 10690 lbf |
| O.D. | 14 in, 355.6 mm |
| Internal Clearance | C0 |
| Bore Shape | Round |
| Inch/Metric | Inch |
| Type | Thin Section Ball Bearings |
| Total Width | 1 in, 25.4 mm |
| I.D. | 12 in, 304.8 mm |
| No. of Rows | Single |
| Inside Ring Width | 1 in, 25.4 mm |
| Precision Rating | ABEC 1F |
| Fillet Radius | 0.08 in, 2.03 mm |
| Enclosure | Open |
| Operating Temperature [Max] | 250 ⁰F |
| Operating Temperature [Min] | -60 ⁰F |
| RPM [Max] | 1540 rpm |
| Material | 52100 Bearing Quality Steel |
| Finish | Uncoated |
| Series | RBC® |
| Static Load Rating | 21340 lbf, 94930 N |
| Standard | MIL-PRF-23827, MIL-PRF-3150 |
| Rotational Speed [Max]-Grease | 1230 rpm |
| Rotational Speed [Max]-Oil | 1540 rpm |
| Weight | 9.3 LB |
| EAN or UPC | 637400028909 |

