- 18 in Inner Diameter
- 20 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Total Width | 1 in, 25.4 mm |
| Material | 52100 Bearing Quality Steel |
| Internal Clearance | C0 |
| Outside Ring Width | 1 in, 25.4 mm |
| O.D. | 20 in, 508 mm |
| Operating Temperature [Min] | -65 ⁰F |
| Inside Ring Width | 1 in, 25.4 mm |
| Precision Rating | ABEC 1 |
| No. of Rows | Single |
| Series | RBC® |
| Static Load Rating | 104000 lbf, 462620 N |
| Cage Material | Brass |
| Type | Angular Contact Ball Bearing |
| Fillet Radius | 0.08 in, 2.03 mm |
| I.D. | 18 in, 457.2 mm |
| Enclosure | Open |
| RPM [Max] | 1050 rpm |
| Outside Ring Shape | Flat |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 250 ⁰F |
| Dynamic Load Rating | 37230 lbf |
| Filling Slot | Non-Fill Slot |
| Bore Shape | Round |
| Finish | Uncoated |
| Standard | AISI 52100, MIL-PRF-3254 |
| Weight | 13.7 LB |
| EAN or UPC | 637400028701 |

