- 20 in Inner Diameter
- 22 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Dynamic Load Rating | 38830 lbf |
| O.D. | 22 in, 558.8 mm |
| Total Width | 1 in, 25.4 mm |
| Bore Shape | Round |
| Static Load Rating | 114900 lbf, 511100 N |
| Fillet Radius | 0.08 in, 2.03 mm |
| Finish | Uncoated |
| Material | 52100 Bearing Quality Steel |
| Outside Ring Shape | Flat |
| I.D. | 20 in, 508 mm |
| Enclosure | Open |
| RPM [Max] | 950 rpm |
| Operating Temperature [Min] | -65 ⁰F |
| Operating Temperature [Max] | 250 ⁰F |
| Type | Angular Contact Ball Bearing |
| Filling Slot | Non-Fill Slot |
| No. of Rows | Single |
| Outside Ring Width | 1 in, 25.4 mm |
| Cage Material | Brass |
| Inch/Metric | Inch |
| Internal Clearance | C0 |
| Inside Ring Width | 1 in, 25.4 mm |
| Precision Rating | ABEC 1 |
| Series | RBC® |
| Standard | AISI 52100, MIL-PRF-3255 |
| Weight | 15.8 LB |
| EAN or UPC | 637400028718 |

