- 25 in Inner Diameter
- 27 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Series | RBC® |
| Cage Material | Brass/Composite |
| Outside Ring Width | 1 in, 25.4 mm |
| Bore Shape | Round |
| Inside Ring Width | 1 in, 25.4 mm |
| Inch/Metric | Inch |
| RPM [Max] | 460 rpm |
| Dynamic Load Rating | 19360 lbf |
| Enclosure | Open |
| Style | Four-Point Contact Bearing |
| Material | 52100 Bearing Quality Steel |
| Operating Temperature [Max] | 250 ⁰F |
| I.D. | 25 in, 635 mm |
| Precision Rating | ABEC 1 |
| Fillet Radius | 0.08 in, 2.03 mm |
| Static Load Rating | 42680 lbf, 189850 N |
| Finish | Uncoated |
| Total Width | 1 in, 25.4 mm |
| Type | Thin Section Ball Bearing |
| O.D. | 27 in, 685.8 mm |
| Internal Clearance | C0 |
| Outside Ring Shape | Flat |
| Operating Temperature [Min] | -65 ⁰F |
| Axial Dynamic Load Rating | 33780 lbf |
| Standard | MIL-PRF-3150, AISI 52100 |
| Axial Static Load Rating | 106700 lbf |
| Weight | 19.5 LB |
| EAN or UPC | 637400029180 |

