- 30 in Inner Diameter
- 32 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Static Load Rating | 50890 lbf, 226370 N |
| Style | Four-Point Contact Bearing |
| Dynamic Load Rating | 21200 lbf |
| RPM [Max] | 390 rpm |
| Outside Ring Width | 1 in, 25.4 mm |
| Outside Ring Shape | Flat |
| Cage Material | Brass/Composite |
| I.D. | 30 in, 762 mm |
| Material | 52100 Bearing Quality Steel |
| Precision Rating | ABEC 1 |
| Bore Shape | Round |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 250 ⁰F |
| Type | Thin Section Ball Bearing |
| Fillet Radius | 0.08 in, 2.03 mm |
| Series | RBC® |
| Finish | Uncoated |
| Total Width | 1 in, 25.4 mm |
| Internal Clearance | C0 |
| O.D. | 32 in, 812.8 mm |
| Inside Ring Width | 1 in, 25.4 mm |
| Enclosure | Open |
| Operating Temperature [Min] | -65 ⁰F |
| Axial Static Load Rating | 127200 lbf |
| Axial Dynamic Load Rating | 37980 lbf |
| Standard | MIL-PRF-3150, AISI 52100 |
| Weight | 23.3 LB |
| EAN or UPC | 637400029197 |

