- 1 in Inner Diameter
- 2 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- 0
| Lubricant | MIL-G-81322 Grease |
| Chamfer - Inner Ring | 0.015 in |
| O.D. Type | Straight |
| Cage Material | No Cage |
| Inside Ring Width | 0.5 in, 12.7 mm |
| Static Load Rating | 11900 lbf, 53000 N |
| Dynamic Load Rating | 11900 lbf |
| Enclosure | Double Sealed |
| Inside Dia. | 1 in |
| Internal Clearance | C0 |
| Total Width | 0.5 in, 12.7 mm |
| Inch/Metric | Inch |
| Outside Ring Shape | Straight |
| I.D. | 1 in, 25.4 mm |
| Chamfer - Outer Ring | 0.032 in |
| Precision Level | Standard Series |
| Style | Ball Bearing |
| No. of Rows | Single |
| Bore Shape | Round |
| Type | Airframe Control |
| RPM [Max] | 500 rpm |
| Outside Dia. | 2 in |
| O.D. | 2 in, 50.8 mm |
| Material | 52100 Bearing Quality Steel |
| Self Aligning | No |
| Seal Material | Teflon |
| Outer Ring Width | 0.438 in |
| Outside Ring Width | 0.438 in, 11.13 mm |
| Finish | Cadmium |
| Standard | SAE-AS27641 |
| Filling Slot | Single Row Non-Fill Slot |
| Series | RBC® |
| Weight | 0.22 LB |
| EAN or UPC | 637400551537 |

