- 1 in Inner Diameter
- 1.75 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- 0
| Inside Dia. | 1 in |
| O.D. | 1.75 in, 44.45 mm |
| I.D. | 1 in, 25.4 mm |
| RPM [Max] | 500 rpm |
| Cage Material | No Cage |
| Inch/Metric | Inch |
| No. of Rows | Single |
| Outside Ring Shape | Straight |
| Outer Ring Width | 3/8 in |
| Inside Ring Width | 0.437 in, 11.1 mm |
| Type | Airframe Control |
| Finish | Cadmium |
| Lubricant | MIL-G-81322 Grease |
| Style | Ball Bearing |
| Outside Ring Width | 0.375 in, 9.53 mm |
| Chamfer - Inner Ring | 0.024 in |
| Dynamic Load Rating | 8085 lbf |
| Material | 52100 Bearing Quality Steel |
| Outside Dia. | 1.75 in |
| Precision Level | Standard Series |
| Bore Shape | Round |
| Self Aligning | No |
| Seal Material | Teflon |
| Static Load Rating | 8085 lbf, 36000 N |
| Internal Clearance | C0 |
| Enclosure | Double Sealed |
| O.D. Type | Straight |
| Chamfer - Outer Ring | 0.024 in |
| Total Width | 0.437 in, 11.1 mm |
| Filling Slot | Single Row Non-Fill Slot |
| Series | RBC® |
| Standard | SAE-AS27642 |
| Weight | 0.14 LB |
| EAN or UPC | 637400551582 |

