RBC Bearings
KP21BFS464
KP A Series 1.313 in Double Sealed Single Row Airframe Bearing
Item #101156805
- 1.313 in Inner Diameter
- 2.063 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- 0
| Chamfer - Inner Ring | 0.024 in |
| Type | Airframe Control |
| Self Aligning | No |
| Style | Ball Bearing |
| Dynamic Load Rating | 9840 lbf |
| Cage Material | No Cage |
| Finish | Cadmium |
| Static Load Rating | 9840 lbf, 43800 N |
| Lubricant | MIL-G-81322 Grease |
| Total Width | 0.437 in, 11.1 mm |
| Outside Ring Shape | Straight |
| Material | 52100 Bearing Quality Steel |
| Outer Ring Width | 3/8 in |
| RPM [Max] | 500 rpm |
| Inch/Metric | Inch |
| Internal Clearance | C0 |
| Precision Level | Standard Series |
| O.D. Type | Straight |
| Bore Shape | Round |
| No. of Rows | Single |
| O.D. | 2.063 in, 52.388 mm |
| Enclosure | Double Sealed |
| I.D. | 1.313 in, 33.35 mm |
| Outside Ring Width | 0.375 in, 9.53 mm |
| Chamfer - Outer Ring | 0.024 in |
| Inside Ring Width | 0.437 in, 11.1 mm |
| Inside Dia. | 1.3125 in |
| Seal Material | Teflon |
| Outside Dia. | 2.0625 in |
| Standard | SAE-AS27642 |
| Filling Slot | Single Row Non-Fill Slot |
| Series | RBC® |
| Weight | 0.16 LB |
| EAN or UPC | 637400551681 |
