RBC Bearings
KP33BFS464
KP A Series 2.063 in Double Sealed Single Row Airframe Bearing
Item #101156821
- 2.063 in Inner Diameter
- 2.813 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- 0
| Outside Ring Width | 0.375 in, 9.53 mm |
| Type | Airframe Control |
| Enclosure | Double Sealed |
| Internal Clearance | C0 |
| Inch/Metric | Inch |
| Material | 52100 Bearing Quality Steel |
| Total Width | 0.437 in, 11.1 mm |
| O.D. Type | Straight |
| O.D. | 2.813 in, 71.438 mm |
| No. of Rows | Single |
| Finish | Cadmium |
| Dynamic Load Rating | 14400 lbf |
| Inside Ring Width | 0.437 in, 11.1 mm |
| Cage Material | No Cage |
| Style | Ball Bearing |
| Chamfer - Inner Ring | 0.024 in |
| Precision Level | Standard Series |
| Outside Dia. | 2.8125 in |
| Seal Material | Teflon |
| Lubricant | MIL-G-81322 Grease |
| I.D. | 2.063 in, 52.4 mm |
| Chamfer - Outer Ring | 0.024 in |
| Static Load Rating | 14400 lbf, 64000 N |
| Bore Shape | Round |
| Self Aligning | No |
| Outer Ring Width | 3/8 in |
| RPM [Max] | 500 rpm |
| Inside Dia. | 2.0625 in |
| Outside Ring Shape | Straight |
| Standard | SAE-AS27642 |
| Filling Slot | Single Row Non-Fill Slot |
| Series | RBC® |
| Weight | 0.23 LB |
| EAN or UPC | 637400551964 |
