RBC Bearings
KP3ALFS464
KP A Series 0.19 in Double Sealed Single Row Airframe Bearing
Item #101156830
- 0.19 in Inner Diameter
- 0.5 in Outer Diameter
- 52100 Bearing Quality Steel Material
features
- Single row, ball, deep groove.
- Equipped with Teflon seals
- Exposed surfaces except bore, cap and seals are cadmium-plated
| Outside Dia. | 0.5 in |
| Style | Ball Bearing |
| O.D. Type | Straight |
| Lubricant | MIL-G-81322 Grease |
| Cage Material | No Cage |
| Chamfer - Outer Ring | 0.012 in |
| Precision Level | Standard Series |
| Type | Airframe Control |
| Chamfer - Inner Ring | 0.005 in |
| Inch/Metric | Inch |
| Material | 52100 Bearing Quality Steel |
| Total Width | 0.237 in, 6.02 mm |
| No. of Rows | Single |
| Self Aligning | No |
| Inside Ring Width | 0.237 in, 6.02 mm |
| RPM [Max] | 500 rpm |
| Inside Dia. | 0.19 in |
| Internal Clearance | C0 |
| O.D. | 0.5 in, 12.7 mm |
| Bore Shape | Round |
| Finish | Cadmium |
| Outside Ring Shape | Straight |
| Enclosure | Double Sealed |
| Seal Material | Teflon |
| Outside Ring Width | 0.196 in, 4.98 mm |
| Static Load Rating | 970 lbf, 4350 N |
| Outer Ring Width | 0.196 in |
| Dynamic Load Rating | 970 lbf |
| I.D. | 0.19 in, 4.826 mm |
| Series | RBC® |
| Filling Slot | Single Row Non-Fill Slot |
| Standard | SAE-AS27641 |
| Weight | 0.01 LB |
| EAN or UPC | 637400551889 |
