- 0.19 in Inner Diameter
- 0.625 in Outer Diameter
- 52100 Bearing Quality Steel Material
| O.D. | 0.625 in, 15.875 mm |
| Inch/Metric | Inch |
| No. of Rows | Single |
| Outside Ring Width | 0.203 in, 5.16 mm |
| Filling Slot | Single Row Non-Fill Slot |
| Cage Material | No Cage |
| Total Width | 0.245 in, 6.22 mm |
| Finish | Cadmium |
| Outside Ring Shape | Straight |
| Inside Ring Width | 0.245 in, 6.22 mm |
| Style | Ball Bearing |
| I.D. | 0.19 in, 4.826 mm |
| Material | 52100 Bearing Quality Steel |
| Bore Shape | Round |
| Internal Clearance | C0 |
| Static Load Rating | 1560 lbf, 6950 N |
| Series | RBC® |
| Dynamic Load Rating | 1560 lbf |
| RPM [Max] | 500 rpm |
| Enclosure | Double Sealed |
| Type | Airframe Control |
| Standard | SAE-AS27640 |
| Weight | 0.01 LB |
| EAN or UPC | 637400551940 |

